C2G

C2G 4Ft Cat6A Snagless Unshielded (Utp) Network Patch Ethernet

Hover or click to zoom Tap to zoom
Key Features
  • Item - Data Cable: Patch Cable
  • Boot Type - Data cable: Snagless
  • Shielded: No
  • Length - Patch Cord: 4 ft
  • Jacket Color: Pink
  • Features: PoE (Power Over Ethernet)
  • Shielding Type: U/UTP
  • Wire Size: 26 AWG
See all product information
$10.09
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents