C2G
C2G 7Ft Cat6 Snagless Unshielded (Utp) Network Patch Cable, PK25
- Zoro #: G0273151
- Mfr #: 29007
Hover or click to zoom Tap to zoom
Key Features
- Item - Data Cable: Patch Cable
- Boot Type - Data cable: Snagless
- Shielded: No
- Length - Patch Cord: 7 ft
- Jacket Color: Blue
- Features: PoE (Power Over Ethernet)
- Cable Type: Ethernet Patch Cable
- Shielding Type: U/UTP
$95.39
Pk of 25, $3.82/ea
Subtotal: $95.39
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- C2G 1.5Ft Cat5E Utp 28Awg Gray 01037
- C2G 50Ft Cat6A Sngless Utp Cable-Yellow 50758
- C2G C2G 7Ft Cat6 Non-Booted Network Patch Cable (Plenum-Rated) - Gray 15267
- C2G C2G 14Ft Cat6A Snagless Unshielded (Utp) Network Patch Ethernet 50866
- C2G 3Ft Cat5E Snagless Unshielded (Utp) Ethernet Network Patch Cable - 19479
- C2G 5Ft Cat5E Non-Booted Unshielded (Utp) Ethernet Network Patch Cable - 22683
- C2G C2G 10Ft Cat5E Non-Booted Unshielded (Utp) Network Patch Cable - Pink 00626
- C2G C2G 150Ft Cat5E Non-Booted Unshielded (Utp) Network Patch Cable - 00585
- C2G 6Ft Cat6 Snagless Shielded (Stp) Ethernet Network Patch Cable - Purple 00902
- AXIOM MANUFACTURING Axiom 90Ft Cat6A Bendnflex Ultra-Thin Snagless Patch Cable 650Mhz C6ABFSB-Y90-AX
- UNIRISE USA Unirise 10Ft Cat6 Non-Booted Unshielded (Utp) Ethernet Network Patch PC6-10F-YLW
- C2G Voice & Data Patch Cords