C2G
Decora Style Triple Rca Pass Through Wall Plate Insert - Ivory
Mfr # 41012
Zoro # G0422470
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Type Decorative Style RCA Wall Plates
- Length (US) 2"
- Width (US) 2"
- Component Type Wal Plates
Explore More Products
- C2G C2G Decorative Dual Gang Vga, 3.5Mm Audio And Hdmi Wall Plate White 39877
- C2G Wiremold Outdoor Charging Power Pedestal Black 3-Gang, 2 Duplex Gfci 55024
- C2G Charging Station w/ Area Light, 3-Gang, 2 Duplex Gfci Receptacles And 55019
- HUBBELL PREMISE WIRING Plate, 9 Ports, Gray SSF209
- QUEST TECHNOLOGY INTERNATIONAL Unloaded Keystone Surface Mount Box - 6-Port, White NSB-5260
- CYBERPOWER Wall Tap 1500J Wht2Outlt HT200W
- PANDUIT T-70 Workstation Outlet Center For Screw T70WCIW
- PANDUIT Faceplate, 2pt, Classic, Ei CFP2EI
- PANDUIT Surface Mount Box, Mini Com, 4Port, Off Wht CBX4IW-AY
- MB STURGIS Mb Sturgis M7L-10086836MB Harris Armor Case Core Pigtail 0.24 in. NPT Stainless Steel 36 in. Length M7L-10086836MB
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 12/4 PR205EB
- C2G Voice & Data Outlets, Boxes, Faceplates