HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Cable Stripper, 4-1/2 In

CABLE PREP| Zoro #: G0574804| Mfr #: CPT-6590-1S

$30.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Functions: Strip/Cut/Loop
Item: Cable Stripper
Adjustable: NO
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0574804 Mfr #: CPT-6590-1S
Functions: Strip/Cut/LoopItem: Cable Stripper
Adjustable: NOHandle Type: Ergonomic
Overall Length: 4-1/2"Cable Type: RG6/59
Capacity: 1/4"Features: Debris Kick-out
Insulated: NoTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Cable Stripper, Insulated No, Overall Length 4-1/2 In., Capacity 1/4 In., Cable Type RG6/59, Standard Tool (Accessory Needed for Tethering), Functions Strip/Cut/Loop, Adjustable No, Handle Type Ergonomic, Features Debris Kick-out

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews