SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cable Stripper, 5 In

CABLE PREP| Zoro #: G0609357| Mfr #: CPT-1100 single

$31.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Factory CalibratedFunctions: Strip OnlyOverall Length: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0609357 Mfr #: CPT-1100 single
Features: Factory CalibratedFunctions: Strip Only
Overall Length: 5"Insulated: No
Item: Cable StripperAdjustable: NO
Handle Type: Ergonomic, Spring ReturnCapacity: 1/4"
Cable Type: RG7/11Standards: SCTE
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): United States

Description

Cable Stripper, Insulated No, Overall Length 5 In., Capacity 1/4 In., Cable Type RG7/11, Standard Tool (Accessory Needed for Tethering), Functions Strip Only, Adjustable No, Handle Type Ergonomic, Spring Return, Features Factory Calibrated, Standards SCTE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews