DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Cable Stripper, 5 In

CABLE PREP| Zoro #: G0608867| Mfr #: CPT-6590

$30.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Factory Calibrated
Functions: Strip Only
Item: Cable Stripper
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0608867 Mfr #: CPT-6590
Features: Factory CalibratedFunctions: Strip Only
Item: Cable StripperAdjustable: NO
Handle Type: Ergonomic, Spring ReturnOverall Length: 5"
Cable Type: RG6/59Insulated: No
Standards: SCTETether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Cable Stripper, Insulated No, Overall Length 5 In., Cable Type RG6/59, Standard Tool (Accessory Needed for Tethering), Functions Strip Only, Adjustable No, Handle Type Ergonomic, Spring Return, Features Factory Calibrated, Standards SCTE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews