Cable Stripper, 7-1/2 In

CABLE PREP| Zoro #: G1926434| Mfr #: SCPT-6591

$54.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Double Row Of Blade Cartridges Allowing For Multiple Cable Types, Factory Calibrated
Functions: Strip Only
Item: Cable Stripper
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1926434 Mfr #: SCPT-6591
Features: Double Row Of Blade Cartridges Allowing For Multiple Cable Types, Factory CalibratedFunctions: Strip Only
Item: Cable StripperAdjustable: Manual
Handle Type: Spring ReturnOverall Length: 7-1/2"
Cable Type: RG6/59 and 7/11Insulated: No
Standards: SCTETether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Cable Stripper, Insulated No, Overall Length 7-1/2 In., Cable Type RG6/59 and 7/11, Standard Tool (Accessory Needed for Tethering), Functions Strip Only, Adjustable Manual, Handle Type Spring Return, Features Double Row Of Blade Cartridges Allowing For Multiple Cable Types, Factory Calibrated, Standards SCTE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews