SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cable Stripper, 7-1/2 In

CABLE PREP| Zoro #: G1013415| Mfr #: SCPT-6591S

$47.01 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Type: Spring ReturnFeatures: Double Row Of Blade Cartridges Allowing For Multiple Cable Types, Factory CalibratedItem: Cable Stripper
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1013415 Mfr #: SCPT-6591S
Handle Type: Spring ReturnFeatures: Double Row Of Blade Cartridges Allowing For Multiple Cable Types, Factory Calibrated
Item: Cable StripperCable Type: RG6/59 and 7/11
Overall Length: 7-1/2"Standards: SCTE
Adjustable: ManualInsulated: No
Functions: Strip OnlyTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Cable Stripper, Insulated No, Overall Length 7-1/2 In., Cable Type RG6/59 and 7/11, Standard Tool (Accessory Needed for Tethering), Functions Strip Only, Adjustable Manual, Handle Type Spring Return, Features Double Row Of Blade Cartridges Allowing For Multiple Cable Types, Factory Calibrated, Standards SCTE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews