KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cable Stripper, 750 AWG, 6 In

CABLE PREP| Zoro #: G1061164| Mfr #: SCT-750

$65.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Functions: Strip/Core
Item: Cable Stripper
Adjustable: Manual
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1061164 Mfr #: SCT-750
Functions: Strip/CoreItem: Cable Stripper
Adjustable: ManualHandle Type: T-handle
Overall Length: 6"Capacity: 750 AWG
Features: 3 Functions In 1 Operation With Aligned Cutting Edges, Manually or Drill OperatedInsulated: No
Standards: SCTETether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Cable Stripper, Insulated No, Overall Length 6 In., Capacity 750 AWG, Standard Tool (Accessory Needed for Tethering), Functions Strip/Core, Adjustable Manual, Handle Type T-Handle, Features 3 Functions In 1 Operation With Aligned Cutting Edges, Manually or Drill Operated, Standards SCTE

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews