20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Dieless Crimper, RCA and BNC, 6-3/4" L

CABLE PREP| Zoro #: G1035282| Mfr #: HPT-BNC

$57.59 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1035282 Mfr #: HPT-BNC
Adjustable: ManualReplacement Die Code: None
Insulated / Uninsulated: UninsulatedItem: Dieless Crimper
Primary Crimping Application: Voice and Data CableStrips: No
Cuts: NoHandle Type: U-Shaped
Max. Crimping Force: 600 lb.Overall Length: 6-3/4"
Features: LightweightCapacity: RCA and BNC Connectors
Country of Origin (subject to change): United States

Product Description

Primary Crimping Application Voice and Data Cable, Dieless Crimper, Uninsulated, Capacity RCA and BNC Connectors, Overall Length 6-3/4 In., For Use With Mfr. No. CPT-6590, CPT-6590 Single, RCA and BNC Connectors, Cuts No, Strips No, Max. Crimping Force 600 lb., Adjustable Manual, Handle Type U-Shaped, Replacement Die Code None, Features Lightweight

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.