Dieless Crimper, RG-59/6/7/11, 10-1/4" L

CABLE PREP| Zoro #: G1808204| Mfr #: MCT-101

$94.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Strips: No
Replacement Die Code: None
Item: Dieless Crimper
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1808204 Mfr #: MCT-101
Strips: NoReplacement Die Code: None
Item: Dieless CrimperHandle Type: U-Shaped
Insulated / Uninsulated: UninsulatedFor Use With: Mfr. No. CPT-6590, CPT-6590 single, CPT-1100, CPT-1100 single, SCPT-6591, SCPT-6591S, RCA and F-Type Connectors For RG 6, 59, 7 and 11
Primary Crimping Application: Voice and Data CableFeatures: High Mechanical Leverage
Adjustable: ManualCuts: No
Max. Crimping Force: 800 lb.Overall Length: 10-1/4"
Capacity: RG-59, RG-6, RG-7, RG-11Country of Origin (subject to change): United States

Description

Primary Crimping Application Voice and Data Cable, Dieless Crimper, Uninsulated, Capacity RG-59, RG-6, RG-7, RG-11, Overall Length 10-1/4 In., For Use With Mfr. No. CPT-6590, CPT-6590 single, CPT-1100, CPT-1100 single, SCPT-6591, SCPT-6591S, RCA and F-Type Connectors For RG 6, 59, 7 and 11, Cuts No, Strips No, Max. Crimping Force 800 lb., Adjustable Manual, Handle Type U-Shaped, Replacement Die Code None, Features High Mechanical Leverage

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews