Cable Tie, 24 in L, 120 lb Strength, 6.6 in Max Bundle Dia, Nylon 6/6, UV Resistant, Black, 100PK

  • Mfr # LHD24-120-0C

  • Zoro # G522800086


product price:  $31.99
/pk 100, $0.32/ea

Key Features

Color
Black
Width
0.3 in
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Nominal Max. Bundle Dia.
6.64 in
Nominal Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LHD24-120-0C
Zoro #
G522800086
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.3 in
Nominal Max. Bundle Dia.
6.64 in
Nominal Length
24 in

Details

Color
Black
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Locking Style
Self Locking Head, Locking
Cable Tie Style
Light Heavy Duty
Material
Nylon 6/6
Features
UV Resistant
Tensile Strength
120lb
Application
Cable Management
Outdoor Use
Yes
Item
Cable Tie
Standards
RoHS Compliant, UL

Description

The 24" 120 lb Black Light Heavy-Duty Cable Tie provides enhanced durability for demanding applications. These light heavy-duty zip ties offer increased tensile strength for securing heavier wire bundles and medium-sized equipment, bridging the gap between standard and heavy-duty ties. This product features a Light Heavy-Duty tensile strength of 120 lb. It is 24 in long and 0.3 in wide. The maximum bundle diameter is 6.6 in. Made from Nylon 6/6, it is UV Resistant and rated for outdoor use. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products