Metal Tooth Cable Tie, 5.5 in L, 40 lb Strength, 1.1 in Max Bundle Dia, Nylon, Natural, 100PK

  • Mfr # MT5.5-40-9C

  • Zoro # G822799967


product price:  $6.99
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.98

Key Features

Standards
RoHS Compliant, UL
Application
Cable Management
Material
Nylon 6/6
Nominal Max. Bundle Dia.
1.12 in
Features
Halogen-Free, Plenum Rated, UV Light Resistant, Weather Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MT5.5-40-9C
Zoro #
G822799967
UPC #
-
Country of Origin
China

Dimensions

Nominal Max. Bundle Dia.
1.12 in
Nominal Length
5.5 in
Width
0.14 in

Details

Standards
RoHS Compliant, UL
Application
Cable Management
Item
Metal Pawl Cable Tie
Material
Nylon 6/6
Color
Natural
Features
Halogen-Free, Plenum Rated, UV Light Resistant, Weather Resistant
Tensile Strength
40 lb
Locking Style
Stainless Steel Barb
Cable Tie Style
Metal Tooth
Outdoor Use
No
Operating Temp. Range
-40 Degrees F to 185 Degrees F

Description

The 5.5" 40 lb Natural Metal Tooth Cable Tie provides a high-performance grip for critical applications. These metal tooth zip ties feature a stainless steel barb that bites into the strap, ensuring a superior, non-slip lock for demanding industrial and automotive uses. This product features an Intermediate duty tensile strength of 40 lb. It is 5.5 in long and 0.14 in wide. The maximum bundle diameter is 1.1 in. Made from Nylon, this natural color tie is designed for indoor cable management. It features a Stainless Steel Barb locking style. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.