Skip to Main Content
customer-service Help
Cables & Sensors

Kenz Compatible Direct-Connect EKG Cable - 10 Leads Banana 340 cm

Cables & Sensors Kenz Compatible Direct-Connect EKG Cable - 10 Leads Banana 340 cm K10-KZ1-B0
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$329.75
  • Country of Origin (subject to change): Unknown
See full product details
This item ships free.
Total: $329.75

Cables & Sensors #K10-KZ1-B0 Specifications

  • Country of Origin (subject to change): Unknown
Feedback Help us improve our product information

Description

OEM Part Numbers: PC-104, 63050074, 63050075, 895.0586 Specifications:
  • Total Length: 340
  • Connector Proximal 1: Banana
  • Lead Cable Length Limb: 120
  • Lead Cable Length V: 80
  • Lead Number: 10
  • Patient Size: Adult/Pediatric
  • Trunk Cable Length: 220
  • Lead Color Coding: AHA
  • Restrictions and Compliance

    This item has been restricted from sale in the following states: No

    Reviews of Cables & Sensors #K10-KZ1-B0