Skip to Main Content
customer-service Help
Cables & Sensors

Nihon Kohden Compatible ECG Leadwire - 3 Leads Snap

Cables & Sensors Nihon Kohden Compatible ECG Leadwire - 3 Leads Snap LKB3-90S0
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$189.12
  • Country of Origin (subject to change): Unknown
See full product details
This item ships free.
Total: $189.12

Cables & Sensors #LKB3-90S0 Specifications

  • Country of Origin (subject to change): Unknown
Feedback Help us improve our product information

Description

OEM Part Numbers: BR-913P, K910A, BR-913PA, K910B, LDW-03AF-29AN-0000, LW-2810029/3A, B701-40177, NLNK4232, L07-03-29S Specifications:
  • Lead Color Coding: AHA
  • Connector Proximal 1: Snap
  • Lead Cable Length Limb: 90
  • Lead Cable Length V: 90
  • Lead Number: 3
  • Patient Size: Adult/Pediatric
  • Restrictions and Compliance

    This item has been restricted from sale in the following states: No

    Reviews of Cables & Sensors #LKB3-90S0