Skip to Main Content
customer-service Help

Nihon Kohden Compatible ECG Trunk Cable - 3 / 6 Leads

Cables & Sensors Nihon Kohden Compatible ECG Trunk Cable - 3 / 6 Leads 10443
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$259.43
  • Country of Origin (subject to change): Unknown
See full product details
This item ships free.

Cables & Sensors #10443 Specifications

  • Country of Origin (subject to change): Unknown
Feedback Help us improve our product information

Description

OEM Part Numbers: JC-103TA Specifications:
  • Total Length: 250
  • Connector Proximal 1: Twin Pin Connector
  • Lead Color Coding: AHA
  • Lead Number: 43896
  • Patient Size: Adult/Pediatric
  • Lead Color Coding: AHA
  • Total Length: 1000 cm
  • Connector Proximal 1: Twin Pin Connector
  • Lead Number: 43896
  • Restrictions and Compliance

    This item has been restricted from sale in the following states: No

    Reviews of Cables & Sensors #10443