Cables & Sensors
Philips Reusable Temperature Probe Pediatric Esophageal/Rectal Sensor
- Zoro #: G800478051
- Mfr #: DHP-PG0

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $149.73
Cables & Sensors #DHP-PG0 Specifications
- Zoro #: G800478051
- Mfr #: DHP-PG0
- Country of Origin (subject to change): Unknown
Description
Philips Compatible Reusable Temperature Probe - Pediatric Pediatric Esophageal/Rectal Sensor OEM Part Numbers: 21076A Specifications: Cable Color: Gray Cable Diameter: 4 Total Length: 270 Channel: Single Connector Proximal 1: Pediatric Esophageal/Rectal Sensor Patient Size: Pediatric Cable Material: TPU Jacket
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Cables & Sensors #DHP-PG0
Explore more
- Cables & Sensors Fisher & Paykel Reusable Temperature Probe - Temperature/Flow Sensor 10092
- Cables & Sensors Covidien/Nellcor Temp. Adapter, Rectangular Dual Pin Connector, 90° DYSI-30-AD0
- Cables & Sensors Philips Reusable Temperature Probe - Adult Esophageal/Rectal Probe DHP-AG0
- Cables & Sensors Datex Ohmeda Disposable Temperature Probe - Skin Sensor, PK25 DMQ-D-20-N0
- Cables & Sensors Mindray Datascope Temperature Adapter - Female Mono Plug Connector DDT-30-PH0
- Cables & Sensors Atom Reusable Temperature Probe - Pediatric Skin Sensor, 5 ft (1.5 m) DAT-15PS0
- Cables & Sensors Draeger Compatible Reusable Temperature Probe - Adult Skin Sensor DSM-AS0
- Cables & Sensors Welch Allyn Reusable Temperature Probe - Adult/Pediatric Oral Probe 10084
- Murr Elektronik M8 FEMALE 0° 7000-C0201-1140000
- Murr Elektronik M12 FEMALE 90°, 270° 7000-89701-7910030
- Murr Elektronik M12 FEMALE 0° 7999-12241-2380750
- Cables & Sensors Medical Thermometers