Cables To Go
Cables To Go 24397 50ft CAT 5E 350Mhz ASSEMBLED PATCH CABLE YELLOW
- Zoro #: G003732929
- Mfr #: 24397
Hover or click to zoom Tap to zoom
Help us improve our
product images
$33.98
Subtotal: $33.98
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Cables To Go #24397 Specifications
- Zoro #: G003732929
- Mfr #: 24397
- UPC #: 757120243977
- Country of Origin (subject to change): China
Description
Today s advanced fast ethernet and gigabit computer networks require Enhanced Category 5 high-speed cabling to distrubute data voice and video. Cables To Go s Enhanced Cat5 350Mhz Patch Cables will keep you ahead of the game. These cables will handle bandwidth intensive applications up to 350 Mhz and beyond. Each comes UL verified to meet all Cat 5e TIA/EIA standards and drastically reduce both impedance and structural return loss (SRL) as compared to standard 100 Mhz wire! Constructed with high-quality cable and a shortened body plug this design will keep Near-End Crosstalk (NEXT) levels to a minimum. Cables To Go 350Mhz Patch cables are available in a variety of colors to easily color-code your network installation. Connector: 50-micron gold plated RJ-45 Male to Male. Conductor: 4-pair 24 AWG Stranded Copper. Jacket: PVC. Applications: 1000 BASE-T; 100 BASE-T; 10 BASE-T (IEEE 802.3). 4/16 Mbps Token Ring (IEEE 802.5) 100 VG-AnyLAN. 100 Mbps TP-PMD (ANSI X3T9.5) 55/155 Mbps ATM. Voice. Designed For: Network Adapters Hubs Switches Routers DSL/Cable Modems Patch Panels and other twisted-pair applications. Exceeds Category 5e specifications. Wired: TSB 568B (ATandT 258A). Certifications: TIA/EIA; UL Listed.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Cables To Go #24397
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- CABLES TO GO Cables To Go 24501 5ft CAT 5E CROSSOVER PATCH CABLE BLACK 24501
- CABLES TO GO Cables To Go 19349 150ft CAT 5E 350Mhz SNAGLESS PATCH CABLE YELLOW 19349
- CABLES TO GO Cables To Go 22806 20ft USA CAT 6 STRANDED PATCH CABLE - BLUE 22806
- CABLES TO GO CABLESTOGO 29028 3ft Cat6 550 MHz Snagless Patch Cable - Gray - 50pk 29028
- CABLES TO GO Cables To Go 00479 75 ft. Cat5e Snagless Unshielded-UTP Ethernet Network Patch Cable - Purple 479
- CABLES TO GO Cables To Go 27807 100ft CAT 6 550Mhz SNAGLESS PATCH CABLE PURPLE 27807
- BLACK BOX 50 Mm Fo Patch Cable Duplx, Plenum, Or FOCMP50-006M-SCSC-OR
- MONOPRICE Cat6 Utp, Cmr, White, 250 ft. 13677
- UNIRISE USA Unirise 6Ft Cat6 Snagless Shielded (Stp) Ethernet Network Patch Cable PC6-06F-RED-SH-S
- ORTRONICS CBL ASSY MOD 24-4PR STRANDED, T568A/B CAT5E IP1 20FT, CLARITY 5E WHITE MC5E20-09
- UNIRISE USA Cat6 Patch Cable Green Arm Booted 20Ft XPC6-20F-GRN-S
- Cables To Go Voice & Data Patch Cords