KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cable Tray Support Bracket, Length 14.1in

CABLOFIL| Zoro #: G1130053| Mfr #: FASU300PG

$17.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.8"
Item: Cable Tray Support Bracket
Length: 14.1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1130053 Mfr #: FASU300PG
Width: 1.8"Item: Cable Tray Support Bracket
Length: 14.1"For Use With: Cablofil Cable Trays
Height: 5.5"Finish: Pre Galvanized
Material: steelCountry of Origin (subject to change): Multiple

Description

Cable Tray Support Bracket, Material of Construction Steel, Finish Pre Galvanized, Height (In.) 5.5, Length (In.) 14.1, Width (In.) 1.8

Reviews