KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Clamp Washer, Square Splice, Steel, PK50

CABLOFIL| Zoro #: G1297256| Mfr #: CE30EZ

$40.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.8"
Item: Cable Tray Clamp Washer
Length: 1.10"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1297256 Mfr #: CE30EZ
Width: 0.8"Item: Cable Tray Clamp Washer
Length: 1.10"For Use With: Cablofil Cable Trays
Finish: Electro ZincMaterial: steel
Country of Origin (subject to change): Multiple

Description

Clamp Washer, Square Splice, Material of Construction Steel, Finish Electro Zinc, Length 1.1 In., Width 0.8 In., Package Quantity 50

Reviews