Semi Solid Deck StainWhite, Flat, 1gal

CABOT| Zoro #: G0675227| Mfr #: 140.0001411.007

$44.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0675227 Mfr #: 140.0001411.007
Exposure Conditions: ExteriorFinish: Flat
Coverage: 400 to 600 sq. ft.Application Temperature: Above 50 Degrees F
Item: Semi-Solid Deck StainVOC Content: Less Than550g/L
Size: 1 gal.Color: White
Dry Time: 24 hr.Application Method: Brush Only
Surface: Wood SurfacesColor Family: Whites
Base Type: AlkydCountry of Origin (subject to change): United States

Product Description

Semi-Solid Deck Stain, Base Type Alkyd, White, Flat Finish, Size 1 gal., VOC Content less than 550g/L, Coverage 400 to 600 sq. ft., Dry Time 24 hr., Application Temperature Above 50 Degrees F, Application Method Brush Only, Surface Wood Surfaces, Exposure Conditions Exterior

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : This item has been restricted from sale in the following states : CA, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, VA

Product Reviews

Save 15%. Sign up for Z-mail.