Solid Element Table Range, 16-1/4" x 12, 1500W

CADCO| Zoro #: G0856466| Mfr #: PHR-1C

$205.68 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0856466 Mfr #: PHR-1C
Element Type: SolidItem: Table Range
Voltage: 120Standards: UL, C-UL, CSA Approved
Heating Elements: Infinite Heat ControlsWatts: 1500
Width (In.): 12Number of Elements: 1
Length (In.): 16-1/4Height (In.): 3
Country of Origin (subject to change): Germany

Product Description

Table Range, 1500 Watts, Solid Element Type, Number of Elements 1, Glass-Ceramic, Length 16 1/4 In, Width 12 In, Height 3 In, 120 Volt AC, UL,C-UL, CSA Approved, Includes Variable Heat Control

Product Reviews

Save 15%. Sign up for Z-mail.