Table Range 14" x 11-1/2", 1500W

CADCO| Zoro #: G0442897| Mfr #: KR-S2

$125.43 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0442897 Mfr #: KR-S2
Element Type: SolidItem: Table Range
Standards: UL, C-UL, CSA ApprovedVoltage: 120
Heating Elements: Infinite Heat ControlsWatts: 1500
Width (In.): 11-1/2Number of Elements: 1
Length (In.): 14Height (In.): 3
Country of Origin (subject to change): Germany

Product Description

Table Range, 1500 Watts, Solid Element Type, 1 Number of Elements, Boiling Temp. Each Element, 11 1/2 x 3 x 16 1/4 Overall Dimensions, 120 Volts, Tight Fitting, Allows No Spillage into Mechanism Burner

Product Reviews