Table Range 14" x 11-1/2", 1500W

CADCO| Zoro #: G0507857| Mfr #: DKR-S2

$170.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0507857 Mfr #: DKR-S2
Standards: UL, C-UL, CSA ApprovedVoltage: 120
Element Type: SolidItem: Table Range
Heating Elements: Infinite Heat Controls (Keeps Food Simmering or Boiling)Watts: 650/1000
Width (In.): 11Number of Elements: 2
Length (In.): 19-1/4Height (In.): 2-1/2
Country of Origin (subject to change): Germany

Product Description

Table Range, 650/1000 Watts, Solid Element Type, 2 Number of Elements, Boiling Temp. Each Element, 11 X 19 1/4 X 2 1/2 Overall Dimensions, 120 Volts, Tight Fitting, Allows No Spillage into Mechanism Burner

Product Reviews

Save 15%. Sign up for Z-mail.