Nvent Caddy
EZ-Riser Swivel Loop Hanger, Size 1 In
Mfr # 1150100EG
Zoro # G1793407
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Load (Lb.) 300 lb
- Thread Size (In.) 3/8
- Width 1"
- Tube Size (In.) 1
- Rod Size 3/8 in
Explore More Products
- NVENT CADDY Split Ring Hanger, Size 1/2 In 4550050EG
- NVENT CADDY Split Ring Hanger, Size 1 In 4550100EG
- NVENT CADDY Split Ring Hanger, Size 3 In 4550300EG
- NVENT CADDY Clevis Hanger, 3 In, 1130 lb Max Load 4010300EG
- NVENT CADDY J Hanger Felt Lined, Size 2 1/2 In 4180250FL
- NVENT CADDY Split Ring Hanger, 1/2 In, 180 lb Max Load 4550050PL
- NVENT CADDY Clevis Hanger, 1/2 In, 215 lb Max Load 4020050CP
- NVENT CADDY Clevis Hanger, Size 1 1/4 In 4060125S4
- NVENT CADDY Speed Link, Wire/Fastener, 9.9ft Cable, PK2 SLK2L3R2
- SIOUX CHIEF PIPE HANGER 14"" GRY 553-014PK
- NVENT CADDY Loop Hanger, Size 3 In 1050300S4
- Nvent Caddy Pipe Hangers