KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Angle Bracket, Steel, Pre-Galvanized

CADDY| Zoro #: G2174663| Mfr #: AB

$0.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Angle Bracket
Description/Special Features: 1/4" Holes
For Use With: Wire, Rod, S-Hooks, or Bolting Straps
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2174663 Mfr #: AB
Item: Angle BracketDescription/Special Features: 1/4" Holes
For Use With: Wire, Rod, S-Hooks, or Bolting StrapsFinish: Pre-Galvanized
Material: steelSub-Category: Conduit and Cable Hangers
Country of Origin (subject to change): United States

Description

Angle Bracket, Steel, For Use With Wire, Rod, S-Hooks, or Bolting Straps, Finish Pre-Galvanized, Description/Special Features 1/4 In. Holes

Reviews