KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Beam Clamp, 1/2 IN Rod Size

CADDY| Zoro #: G2442194| Mfr #: 3000050EG

$6.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width (In.): 1-1/8
Standards: UL Listed and FM Approved, Conforms with Federal Specification WW-H-171 (Type 23), ANSI/MSS-SP-58 (Type 19 & 23)
Type: For 1/2" Rod Size
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2442194 Mfr #: 3000050EG
Width (In.): 1-1/8Standards: UL Listed and FM Approved, Conforms with Federal Specification WW-H-171 (Type 23), ANSI/MSS-SP-58 (Type 19 & 23)
Type: For 1/2" Rod SizeDescription/Special Features: For Structural Attachment To Top Or Bottom Of Metal Beams, Purlins, Channel, Or Angle Iron
Metal Detectable: YesThread Size (In.): 1/2
Rod Size: 1/2"Item: Beam Clamp
Length (In.): 3/4Material: Electro-galvanized Steel
Max. Load (Lb.): Top of Beam 950 and Bottom 760Country of Origin (subject to change): China

Description

Beam Clamp, For 1/2 In. Rod Size, Rod Size 1/2 In., Max. Load (Lb.) Top of Beam 950 and Bottom 760, Material of Construction Electro-Galvanized Steel, Length (In.) 3/4, Width (In.) 1-1/8, Thread Size (In.) 1/2, Metal Detectable Yes, For Structural Attachment To Top Or Bottom Of Metal Beams, Purlins, Channel, Or Angle Iron, Standards UL Listed and FM Approved, Conforms with Federal Specification WW-H-171 (Type 23), ANSI/MSS-SP-58 (Type 19 & 23)

Reviews