Beam Clamp, 1/2 In Rod Size, 304 SS

CADDY| Zoro #: G0285485| Mfr #: 3050050S4

$19.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width (In.): 7/8
Max. Load (Lb.): 1130
Type: Top Mount
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0285485 Mfr #: 3050050S4
Width (In.): 7/8Max. Load (Lb.): 1130
Type: Top MountDescription/Special Features: Not For Use With Flanges Thicker Than 5/8"
Metal Detectable: YesThread Size (In.): 1/2
Flange Width (In.): 5/8Rod Size: 1/2"
Item: Beam ClampLength (In.): 3/4
Material: 304 Stainless steelStandards: Conforms with U.S. Federal Specificati on WW-H-171 (Type 23), Manufacturers Standardization Society ANSI(R)/MSS-SP-58 (Type 19)
Country of Origin (subject to change): China

Description

Beam Clamp, Top Mount, Rod Size 1/2 In., Max. Load (Lb.) 1130, Material of Construction 304 Stainless Steel, Length (In.) 3/4, Width (In.) 7/8, Thread Size (In.) 1/2, Metal Detectable Yes, Not For Use With Flanges Thicker Than 5/8 In., Standards Conforms with U.S. Federal Specificati on WW-H-171 (Type 23), Manufacturers Standardization Society ANSI(r)/MSS-SP-58 (Type 19)

Reviews