SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Beam Clamp, 1/2 to 3/4 in., 3 Layer Finish

CADDY| Zoro #: G1194575| Mfr #: BC812M

$3.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Conduit/Pipe/Threaded Rod: 1/2" to 3/4"Jaw Opening: Up to 1/2"Standards: cULus
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1194575 Mfr #: BC812M
Nominal Conduit/Pipe/Threaded Rod: 1/2" to 3/4"Jaw Opening: Up to 1/2"
Standards: cULusFinish: Three Layer Coating
For Use With: 1/4 and 3/8" Threaded Rod, 1/4-20 or #10-24 Threaded Bridle Rings and Electrical BoxesLoad Rating: 100 lb.
Item: Beam ClampMaterial: Spring Steel
Country of Origin (subject to change): United States

Description

Beam Clamp, Spring Steel, Nominal Conduit/Pipe/Threaded Rod 1/2 In. to 3/4 In., Finish Three Layer Coating, Jaw Opening Up to 1/2 In., Load Rating 100 lb., For Use With 1/4 and 3/8 In. Threaded Rod, 1/4-20 or #10-24 Threaded Bridle Rings and Electrical Boxes, Standards cULus

Reviews