HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Beam Clamp, 3/8 In, 1200 lb Max Load

CADDY| Zoro #: G2247892| Mfr #: BC17A000EG

$6.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Load (Lb.): 1200 Per Pair
Width (In.): 3
Material: Electro-galvanized Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2247892 Mfr #: BC17A000EG
Max. Load (Lb.): 1200 Per PairWidth (In.): 3
Material: Electro-galvanized SteelType: Channel-to-Beam
Description/Special Features: For Attaching Support Strut Channel to BeamsRod Size: 3/8"
Metal Detectable: YesLength (In.): 3-3/8
Item: Beam ClampThread Size (In.): 3/8
Country of Origin (subject to change): United States

Description

Beam Clamp, Channel-to-Beam, Rod Size 3/8 In., Max. Load (Lb.) 1200 Per Pair, Material of Construction Electro-Galvanized Steel, Length (In.) 3-3/8, Width (In.) 3, Thread Size (In.) 3/8, Metal Detectable Yes, For Attaching Support Strut Channel To Beams

Reviews