PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Beam Clamp, 3/8 In Rod Size, 304 SS

CADDY| Zoro #: G0616603| Mfr #: 3050037S4

$13.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length (In.): 3/4Material: 304 Stainless steelWidth (In.): 7/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0616603 Mfr #: 3050037S4
Length (In.): 3/4Material: 304 Stainless steel
Width (In.): 7/8Description/Special Features: Not For Use With Flanges Thicker Than 5/8"
Max. Load (Lb.): 500Type: Top Mount
Item: Beam ClampMetal Detectable: Yes
Rod Size: 3/8"Flange Width (In.): 5/8
Standards: Conforms with U.S. Federal Specification WW-H-171 (Type 23), Manufacturers Standardization Society ANSI(R)/MSS-SP-58 (Type 19)Thread Size (In.): 3/8
Country of Origin (subject to change): China

Description

Beam Clamp, Top Mount, Rod Size 3/8 In., Max. Load (Lb.) 500, Material of Construction 304 Stainless Steel, Length (In.) 3/4, Width (In.) 7/8, Thread Size (In.) 3/8, Metal Detectable Yes, Not For Use With Flanges Thicker Than 5/8 In., Standards Conforms with U.S. Federal Specification WW-H-171 (Type 23), Manufacturers Standardization Society ANSI(r)/MSS-SP-58 (Type 19)

Reviews