KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Beam Clamp Strap, 3/8 or 1/2 IN Rod, 10 In

CADDY| Zoro #: G2007765| Mfr #: 035RS1000EG

$1.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size (In.): 3/8 or 1/2
Type: For 3/8 or 1/2" Rod Size
Item: Beam Clamp Strap
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2007765 Mfr #: 035RS1000EG
Thread Size (In.): 3/8 or 1/2Type: For 3/8 or 1/2" Rod Size
Item: Beam Clamp StrapDescription/Special Features: Retainer Strap For 300/310 Series
Metal Detectable: YesWidth (In.): 15/16
Rod Size: 3/8 or 1/2"Length (In.): 10
Material: Pre-Galvanized SteelCountry of Origin (subject to change): United States

Description

Beam Clamp Strap, For 3/8 or 1/2 In. Rod Size, Rod Size 3/8 or 1/2 In., Material of Construction Pre-Galvanized Steel, Length (In.) 10, Width (In.) 15/16, Thread Size (In.) 3/8 or 1/2, Metal Detectable Yes, Retainer Strap For 300/310 Series

Reviews