DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Beam Clamp Strap, 3/8 or 1/2 IN Rod, 8 In

CADDY| Zoro #: G1731134| Mfr #: 035RS0800EG

$0.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width (In.): 15/16
Material: Pre-Galvanized Steel
Type: For 3/8 or 1/2" Rod Size
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1731134 Mfr #: 035RS0800EG
Width (In.): 15/16Material: Pre-Galvanized Steel
Type: For 3/8 or 1/2" Rod SizeDescription/Special Features: Retainer Strap For 300/310 Series
Rod Size: 3/8 or 1/2"Metal Detectable: Yes
Length (In.): 8Item: Beam Clamp Strap
Thread Size (In.): 3/8 or 1/2Country of Origin (subject to change): United States

Description

Beam Clamp Strap, For 3/8 or 1/2 In. Rod Size, Rod Size 3/8 or 1/2 In., Material of Construction Pre-Galvanized Steel, Length (In.) 8, Width (In.) 15/16, Thread Size (In.) 3/8 or 1/2, Metal Detectable Yes, Retainer Strap For 300/310 Series

Reviews