Nvent Caddy
Beam Clamp, Up to 1/2 in. Jaw Opening
Mfr # BC
Zoro # G0901966
$2.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Spring Steel
- For Use With 1/4 and 3/8" Threaded Rod, 1/4-20 or #10-24 Threaded Bridle Rings and Electrical Boxes
- Finish Three Layer Coating
- Width 12.70 millimetre
Explore More Products
- NVENT CADDY Box and Conduit Hanger, Spring Steel 812MB18S
- NVENT CADDY Cable Bracket, Spring Steel FXC20
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized 2BRT12
- NVENT CADDY Cable Bracket, Polypropylene CG4
- NVENT CADDY Beam Clamp, Electro Galvanized Steel, Size 3/8" BC17A000EG
- NVENT CADDY Roof Deck Drop Wire Hanger, Spring Steel TDH
- NVENT CADDY Cable Bracket, Steel, Electrogalvanized MCS100
- NVENT CADDY Clevis Hanger, Size 8" 4010800EG
- NVENT CADDY Beam Clamp Fits 1/8" - 5/8" Supports 169090
- EATON B-LINE Bridle Ring, Steel, Zinc Plated BR-20-4T
- ANVIL Beam Clamp 5, Carbon Steel, Standard, 3/8In 0500315015
- Nvent Caddy Conduit Clamps & Hangers