HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Bell Hanger, Size 1 In

CADDY| Zoro #: G1346423| Mfr #: BH0100CP

$0.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (In.): 1
Material: Copper Electro Plated Steel
Type: Light Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1346423 Mfr #: BH0100CP
Pipe Size (In.): 1Material: Copper Electro Plated Steel
Type: Light DutyDescription/Special Features: Light Duty Pipe Clamp
Metal Detectable: YesItem: Bell Hanger
Country of Origin (subject to change): China

Description

Bell Hanger, Light Duty, Pipe Size (In.) 1, Material of Construction Copper Electro Plated Steel, Metal Detectable Yes, Light Duty Pipe Clamp

Reviews