KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bell Hanger, Size 1/2 In

CADDY| Zoro #: G1863836| Mfr #: BH0050CP

$0.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (In.): 1/2
Type: Light Duty
Item: Bell Hanger
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1863836 Mfr #: BH0050CP
Pipe Size (In.): 1/2Type: Light Duty
Item: Bell HangerDescription/Special Features: Light Duty Pipe Clamp
Metal Detectable: YesMaterial: Copper Electro Plated Steel
Country of Origin (subject to change): China

Description

Bell Hanger, Light Duty, Pipe Size (In.) 1/2, Material of Construction Copper Electro Plated Steel, Metal Detectable Yes, Light Duty Pipe Clamp

Reviews