KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bell Hanger, Size 3/4 In

CADDY| Zoro #: G1451965| Mfr #: BH0075CP

$0.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (In.): 3/4
Type: Light Duty
Item: Bell Hanger
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1451965 Mfr #: BH0075CP
Pipe Size (In.): 3/4Type: Light Duty
Item: Bell HangerDescription/Special Features: Light Duty Pipe Clamp
Metal Detectable: YesMaterial: Copper Electro Plated Steel
Country of Origin (subject to change): China

Description

Bell Hanger, Light Duty, Pipe Size (In.) 3/4, Material of Construction Copper Electro Plated Steel, Metal Detectable Yes, Light Duty Pipe Clamp

Reviews