Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Box and Conduit Hanger, 1/8 To 1/4 in.

CADDY| Zoro #: G1720406| Mfr #: 812MB1824

$7.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nominal Conduit/Pipe: 1/2", 3/4"For Use With: 4" Square BoxesStandards: UL/cUL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1720406 Mfr #: 812MB1824
Nominal Conduit/Pipe: 1/2", 3/4"For Use With: 4" Square Boxes
Standards: UL/cULFinish: Electrogalvanized
Sub-Category: Conduit and Cable HangersFlange Thickness: 1/8" to 1/4"
Item: Box and Conduit HangerMaterial: Spring Steel
Country of Origin (subject to change): United States

Description

Box and Conduit Hanger, Spring Steel, Nominal Conduit/Pipe 1/2 In., 3/4 In., For Use With 4 In. Square Boxes, Finish Electrogalvanized, Flange Thickness 1/8 In. to 1/4 In., Standards UL/CUL

Reviews