Box and Conduit Hanger, Electrogalvanized

CADDY| Zoro #: G0876452| Mfr #: 812MB18

$5.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sub-Category: Conduit and Cable Hangers
Material: Spring Steel
Standards: UL/cUL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0876452 Mfr #: 812MB18
Sub-Category: Conduit and Cable HangersMaterial: Spring Steel
Standards: UL/cULNominal Conduit/Pipe: 1/2", 3/4"
For Use With: 4" Square BoxesFinish: Electrogalvanized
Item: Box and Conduit HangerMounting Type: 1/4" Rod Size
Country of Origin (subject to change): United States

Description

Box and Conduit Hanger, Spring Steel, Nominal Conduit/Pipe 1/2 In., 3/4 In., For Use With 4 In. Square Boxes, Finish Electrogalvanized, Mounting Type 1/4 In. Rod Size, Standards UL/CUL

Reviews