KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Box and Conduit Hanger, Spring Steel

CADDY| Zoro #: G2232063| Mfr #: 4TI24

$2.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flange Thickness: 1/4" to 5/16"
Item: Box and Conduit Hanger
Thread Size: 1/4-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2232063 Mfr #: 4TI24
Flange Thickness: 1/4" to 5/16"Item: Box and Conduit Hanger
Thread Size: 1/4-20For Use With: Threaded Rod
Finish: Zinc PhosphateMaterial: Spring Steel
Sub-Category: Conduit and Cable HangersCountry of Origin (subject to change): United States

Description

Box and Conduit Hanger, Spring Steel, For Use With Threaded Rod, Finish Zinc Phosphate, Flange Thickness 1/4 In. to 5/16 In., Thread Size 1/4-20

Reviews