Box and Conduit Hanger, Spring Steel

CADDY| Zoro #: G1153135| Mfr #: 812MB18S

$5.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Box and Conduit Hanger
Thread Size: 1/4-20
For Use With: 4" Square Boxes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1153135 Mfr #: 812MB18S
Item: Box and Conduit HangerThread Size: 1/4-20
For Use With: 4" Square BoxesStandards: UL/cUL
Finish: ElectrogalvanizedNominal Conduit/Pipe: 1/2", 3/4"
Material: Spring SteelSub-Category: Conduit and Cable Hangers
Country of Origin (subject to change): United States

Description

Box and Conduit Hanger, Spring Steel, Nominal Conduit/Pipe 1/2 In., 3/4 In., For Use With 4 In. Square Boxes, Finish Electrogalvanized, Thread Size 1/4-20, Standards UL/CUL

Reviews