KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bridle Ring, Steel, Electrogalvanized

CADDY| Zoro #: G1669674| Mfr #: 2BRT20

$1.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Bridle Ring
Thread Size: #10-24
For Use With: Low Voltage Cable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1669674 Mfr #: 2BRT20
Item: Bridle RingThread Size: #10-24
For Use With: Low Voltage CableFinish: Electrogalvanized
Nominal Conduit/Pipe: 1-1/4"Material: steel
Sub-Category: Conduit and Cable HangersCountry of Origin (subject to change): United States

Description

Bridle Ring, Steel, Nominal Conduit/Pipe 1-1/4 In., For Use With Low Voltage Cable, Finish Electrogalvanized, Thread Size #10-24

Reviews