PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Bridle Ring, Steel, Electrogalvanized

CADDY| Zoro #: G0794342| Mfr #: 2BRT32

$2.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Bridle RingSub-Category: Conduit and Cable HangersMaterial: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0794342 Mfr #: 2BRT32
Item: Bridle RingSub-Category: Conduit and Cable Hangers
Material: SteelFinish: Electrogalvanized
Thread Size: #10-24For Use With: Low Voltage Cable
Nominal Conduit/Pipe: 2"Country of Origin (subject to change): United States

Description

Bridle Ring, Steel, Nominal Conduit/Pipe 2 In., For Use With Low Voltage Cable, Finish Electrogalvanized, Thread Size #10-24

Reviews