BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Bridle Ring, Steel, Electrogalvanized

CADDY| Zoro #: G1490824| Mfr #: 4BRT32

$2.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: ElectrogalvanizedSub-Category: Conduit and Cable HangersFor Use With: Low Voltage Cable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1490824 Mfr #: 4BRT32
Finish: ElectrogalvanizedSub-Category: Conduit and Cable Hangers
For Use With: Low Voltage CableItem: Bridle Ring
Nominal Conduit/Pipe: 2"Material: Steel
Thread Size: 1/4-20Country of Origin (subject to change): United States

Description

Bridle Ring, Steel, Nominal Conduit/Pipe 2 In., For Use With Low Voltage Cable, Finish Electrogalvanized, Thread Size 1/4-20

Reviews