HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Bridle Ring, Steel, Electrogalvanized

CADDY| Zoro #: G1707465| Mfr #: 4BRT32WS

$2.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sub-Category: Conduit and Cable Hangers
Material: Steel
Nominal Conduit/Pipe: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1707465 Mfr #: 4BRT32WS
Sub-Category: Conduit and Cable HangersMaterial: Steel
Nominal Conduit/Pipe: 2"For Use With: Low Voltage Cable
Finish: ElectrogalvanizedItem: Bridle Ring
Thread Size: #14 Wood ScrewCountry of Origin (subject to change): United States

Description

Bridle Ring, Steel, Nominal Conduit/Pipe 2 In., For Use With Low Voltage Cable, Finish Electrogalvanized, Thread Size #14 Wood Screw

Reviews