KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cable Bracket, Steel, Pre-Galvanized

CADDY| Zoro #: G2415585| Mfr #: BRC4

$0.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Cable Bracket
For Use With: Conduits, Pipes, Cables
Standards: UL, cUL for Positioning Only
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2415585 Mfr #: BRC4
Item: Cable BracketFor Use With: Conduits, Pipes, Cables
Standards: UL, cUL for Positioning OnlyFinish: Pre-Galvanized
Nominal Conduit/Pipe: 5/16", 3/8"Material: steel
Sub-Category: Conduit and Cable HangersWire Range: 14/2 AWG to 10/4 AWG
Country of Origin (subject to change): United States

Description

Cable Bracket, Steel, Nominal Conduit/Pipe 5/16 In., 3/8 In., For Use With Conduits, Pipes, Cables, Finish Pre-Galvanized, Wire Range 14/2 AWG to 10/4 AWG, Standards UL, cUL for Positioning Only

Reviews