KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cable Flange Clip, Spring Steel

CADDY| Zoro #: G0842256| Mfr #: 6M24

$1.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flange Thickness: 1/8" to 1/4"
Item: Cable Flange Clip
Description/Special Features: Rotates 360 Degrees , Load Cap. 75 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0842256 Mfr #: 6M24
Flange Thickness: 1/8" to 1/4"Item: Cable Flange Clip
Description/Special Features: Rotates 360 Degrees , Load Cap. 75 lb.For Use With: Conduits, Pipes, Cables
Mounting Type: Hammer On, Snap CloseFinish: Zinc Phosphate
Nominal Conduit/Pipe: 3/8"Material: Spring Steel
Sub-Category: Conduit and Cable HangersWire Range: 14/2 AWG to 10/4 AWG
Country of Origin (subject to change): United States

Description

Cable Flange Clip, Spring Steel, Nominal Conduit/Pipe 3/8 In., For Use With Conduits, Pipes, Cables, Finish Zinc Phosphate, Wire Range 14/2 AWG to 10/4 AWG, Flange Thickness 1/8 In. to 1/4 In., Mounting Type Hammer On, Snap Close, Description/Special Features Rotates 360 Degrees , Load Cap. 75 lb.

Reviews