SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cable Flange Clip, Spring Steel

CADDY| Zoro #: G1208067| Mfr #: 6M58

$3.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flange Thickness: 5/16" to 1/2"Item: Cable Flange ClipFinish: Zinc Phosphate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1208067 Mfr #: 6M58
Flange Thickness: 5/16" to 1/2"Item: Cable Flange Clip
Finish: Zinc PhosphateMaterial: Spring Steel
Sub-Category: Conduit and Cable HangersMounting Type: Hammer On, Snap Close
Description/Special Features: Rotates 360 DegreesWire Range: 14/2 AWG to 10/4 AWG
For Use With: Conduits, Pipes, CablesNominal Conduit/Pipe: 3/8"
Country of Origin (subject to change): United States

Description

Cable Flange Clip, Spring Steel, Nominal Conduit/Pipe 3/8 In., For Use With Conduits, Pipes, Cables, Finish Zinc Phosphate, Wire Range 14/2 AWG to 10/4 AWG, Flange Thickness 5/16 In. to 1/2 In., Mounting Type Hammer On, Snap Close, Description/Special Features Rotates 360 Degrees

Reviews