SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cable Flange Clip, Spring Steel

CADDY| Zoro #: G2159491| Mfr #: MAC2

$0.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Type: Snap In and ScrewWire Range: 14/4 AWG to 10/3 AWGDescription/Special Features: No Tools Required for Installation
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2159491 Mfr #: MAC2
Mounting Type: Snap In and ScrewWire Range: 14/4 AWG to 10/3 AWG
Description/Special Features: No Tools Required for InstallationFor Use With: MC/AC Cable
Standards: UL, cUL Complies with NEC 300.4(d), Meets CEC Rule 12-618 for Support of MC/AC CableFinish: Zinc Phosphate
Sub-Category: Conduit and Cable HangersFlange Thickness: 1/8"
Item: Cable Flange ClipMaterial: Spring Steel
Country of Origin (subject to change): United States

Description

Cable Flange Clip, Spring Steel, For Use With MC/AC Cable, Finish Zinc Phosphate, Wire Range 14/4 AWG to 10/3 AWG, Flange Thickness 1/8 In., Mounting Type Snap In and Screw, Description/Special Features No Tools Required for Installation, Standards UL, cUL Complies with NEC 300.4(d), Meets CEC Rule 12-618 for Support of MC/AC Cable

Reviews