KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cable Flange Clip, Spring Steel

CADDY| Zoro #: G1114337| Mfr #: MAC2ATA

$1.46 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Cable Flange Clip
Description/Special Features: No Tools Required for Installation
For Use With: MC/AC Cable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1114337 Mfr #: MAC2ATA
Item: Cable Flange ClipDescription/Special Features: No Tools Required for Installation
For Use With: MC/AC CableStandards: UL, cUL Complies with NEC 300.4(d), Meets CEC Rule 12-618 for Support of MC/AC Cable
Mounting Type: Snap In and ScrewFinish: Electrogalvanized
Material: Spring SteelSub-Category: Conduit and Cable Hangers
Wire Range: 14/4 AWG to 10/3 AWGCountry of Origin (subject to change): United States

Description

Cable Flange Clip, Spring Steel, For Use With MC/AC Cable, Finish Electrogalvanized, Wire Range 14/4 AWG to 10/3 AWG, Mounting Type Snap In and Screw, Description/Special Features No Tools Required for Installation, Standards UL, cUL Complies with NEC 300.4(d), Meets CEC Rule 12-618 for Support of MC/AC Cable

Reviews